-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butt-Weld Adapter |
|---|---|
| Basic Material | Stainless Steel |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | A LOK |
| Compression Thread Size | 1/4" |
| Connection Type | A LOK x Pipe Buttweld |
| Diameter | 1/4" |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | Butt Weld |
| Fitting Side B Tube Outer Diameter | 1/4" |
| Hex Size | 9/16" |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Max. Operating Pressure | 10300 psi |
|---|---|
| Max. Pressure | 10300 psi |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Overall Length | 1 15/32" |
| Pipe Size | 1/4" |
| Resistance Properties | Corrosion Resistant |
| Series | A-LOK Series |
| Specific Fitting Shape | Straight Adapter |
| Specific Pipe Fitting Shape | Connector |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Thread Size A | 7/16"-20 |
| Tube Fitting Material | Stainless Steel |
| Tube Size | 1/4" |
| Standards | ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506 |
| Height (cm) | 1.43 |
|---|---|
| Length (cm) | 3.73 |
| Width (cm) | 1.43 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)