-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Application | Dental Equipment, Pneumatic Systems, Water Lines |
| Body Finish | Chrome Plated |
| Body Material | Brass |
| Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Vinyl |
| Connection Type | Compression |
| Coupling Size | 3/8" |
| Finish/coating | Chrome Plated |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Plug In Stem |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 3/8" |
| Flow Control Type | Shutoff |
| Hex Size | 1/2" |
| Material Grade | Ca360 |
| Max. Operating Pressure | 150 psi |
|---|---|
| Max. Operating Temp. | 65°C |
| Max. Pressure | 150 psi to 300 psi |
| Maximum Operating Temperature | 150°F |
| Min. Operating Temp. | -17°C |
| Minimum Operating Temperature | 0°F |
| Overall Length | 1 7/16" |
| Ring Material | Buna N |
| Series | Poly-Tite |
| Shape | Shut Off Type Insert |
| Sleeve Material | Acetal Copolymer |
| Specific Fitting Shape | Shut Off Type Insert |
| Style | Tube To Plug In Stem |
| Temp. Range | 0°F to +175°F |
| Tube Outside Dia. | 3/8" |
| Tube Size | 3/8" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.65 |
| Width (cm) | 1.27 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)