-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Connector |
|---|---|
| Application | Non-Potable Water |
| Basic Material | Brass |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Connector |
| Body Material | Brass |
| Compression Thread Size | 1/8" |
| Connection Type | A LOK x MNPT |
| Fitting Side A Connection Type | Compression |
| Hex Size | 0.438" |
| Material | Brass |
|---|---|
| Max. Operating Pressure | 3600 psi |
| Max. Pressure | 3600 psi |
| Pipe Size | 1/8" |
| Specific Pipe Fitting Shape | Connector |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +400°F |
| Tube Fitting Material | Brass |
| Tube Size | 1/8" |
| Height (cm) | 1.11 |
|---|---|
| Length (cm) | 3.02 |
| Width (cm) | 1.11 |
| HS Code | 7307290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)