-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Gas, Oil |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Cross |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | A LOK |
| Configuration Sub-type | Union Flareless |
| Configuration Type | Cross |
| Connection Size | 1/8" |
| End 2 Type | Inch |
| End 3 Type | Inch |
| End 4 Type | Inch |
| Ferrule Type | Double |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/8" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 1/8" |
| Fitting Side C Connection Type | Compression |
| Fitting Side C Tube Outer Diameter | 1/8" |
| Fitting Side D Connection Type | Compression |
|---|---|
| Fitting Side D Tube Outer Diameter | 1/8" |
| Hex Size | 7/16" |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Overall Length | 1 3/4" |
| Resistance Properties | Corrosion Resistant |
| Series | A LOK Series |
| Shape | Union Cross |
| Specific Fitting Shape | Cross |
| Specific Pipe Fitting Shape | Cross Union |
| Style | Tube To Tube Union |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| Tube Outside Dia. | 1/8" |
| Tube Size | 1/8" |
| standard | ASME SA-479 TYPE 316-SS, ASTM A276 TYPE 316, BS970 316-S31, DIN 4401 |
| Height (cm) | 1.11 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 1.11 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)