-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bulkhead Locknut |
|---|---|
| Fitting Connection Type | Compression |
| Fitting Material | Brass |
| Material Grade | Grade C36000 |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 40°F |
|---|---|
| Overall Length | 3/16" |
| Specific Fitting Shape | Bulkhead Locknut |
| Thread Size | 5/16"-20 |
| Standards | ASTM 31.3 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 0.48 |
| Width (cm) | 1.27 |
| HS Code | 7307290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)