-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Potable Water, Steam |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nut |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | Swagelok |
| Compatible Tube Outer Diameter | 1/8" |
| Configuration Sub-type | Tube Nut Flareless |
| Configuration Type | Accessory |
| Connection Size | 1/8" |
| Connection Type | CPI |
| Fitting Connection Type | Compression |
| Fitting Material | Stainless Steel |
| Grade | Grade 316 |
| Hex Size | 7/16" |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
|---|---|
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Outside Dia. | 1/8" |
| Overall Length | 15/32" |
| Series | CPI Series |
| Shape | Tube Nut |
| Specific Fitting Shape | Nut |
| Specific Pipe Fitting Shape | Nut |
| Style | Components |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Thread Size | 0.125 |
| Tube Fitting Material | Stainless Steel |
| Tube Fitting/adapter Type | Bite Type, A Lok Double Ferrule Flareless |
| Tube Outside Dia. | 1/8" |
| Tube Size | 1/8" |
| Height (cm) | 1.11 |
|---|---|
| Length (cm) | 1.19 |
| Width (cm) | 1.11 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)