-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Angle | 90° |
| Dash Size | 12 |
| Finish | Zinc Plated |
| Fitting Material | Steel |
| Fitting Movement | Swivel |
| Fitting Shape | 90° Elbow |
| For Hose Dash Size | -10 |
| For Hose I.d. | 5/8" |
| For Use With Hose Series | 301LT Series, 302 Series, 304 Series, 351ST Series, 351TC Series, 422 Series, 424 Series, 426 Series, 431 Series, 436 Series, 451TC Series, 451ST Series, 471TC Series, 471ST Series, 472TC Series, 482TC Series, 482ST Series, 722TC Series, 881 Series |
| Hex Size | 1 3/8" |
| Hose | 5/8" |
| Hose Fitting A Connection Type | Ors |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 1 3/16" |
| Hose Fitting B Connection Type | Crimp |
| Hose Fitting B Gender | Genderless |
|---|---|
| Hose Fitting B Size | 5/8" |
| Hose Inside Dia. | 5/8" |
| Length | 3.49" |
| Material | Steel |
| Max. Working Pressure @ 70 F | 6000 psi |
| Port | 3/4" |
| Reusable | No |
| Series | 43 Series |
| Standard/metric | Standard Fitting |
| Style | Seal Lok (O Ring Face Seal) |
| Thread Size | 1 3/16"-12 |
| Thread Type | ORS |
| Type | Parkrimp (Crimp) Fittings |
| Vacuum Rating | Not Rated |
| Standards | SAE 100R2 |
| Height (cm) | 3.42 |
|---|---|
| Length (cm) | 8.86 |
| Width (cm) | 3.42 |
| HS Code | 8412909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)