-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Elbow,90 Degrees Swivel |
|---|---|
| Application | Heavy Duty Truck, Trailer, Mobile |
| Color | Gold |
| Compatible Tube Material | Nylon |
| Configuration Sub-type | Male Elbow Swivel 90° |
| Configuration Type | Tube To Male |
| Connection | Tube x MNPT |
| Connection Type | Tube x MNPT |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/8" |
| Fitting Thread Size | 1/8" |
| Gasket Material | Buna N |
| Hex Size | 0.688" |
| Includes Pre-applied Thread Sealant | No |
| Length | 1.11" |
| Material | Brass |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 200°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Overall Length | 1 1/32" |
| Pipe Size | 1/8" |
| Pressure Range | 0 psi to 250 psi |
| Pressure Rating | 250 psi |
| Release Ring Material | Buna N |
| Release Type | Button |
| Resistance Properties | Impact Resistant |
| Series | PRESTOMATIC Series |
| Specific Application | Air Brakes, Air Tanks, Air Ride, Sliders, Tire Inflation, Primary And Secondary, Air Lines, Cab Controls |
| Specific Fitting Shape | 90° Swivel Elbow Adapter |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +200°F |
| Thread 1 Type | NPT |
| Thread Size | 1/8" |
| Tube Size | 3/8" |
| Type | Push To Connect |
| Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
| Height (cm) | 1.75 |
|---|---|
| Length (cm) | 2.62 |
| Width (cm) | 4.06 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)