-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Accumulator Charging/Gauge Kit |
|---|---|
| Accumulator Connection (sae) | 305-32 UNS |
| For Use With | Greer Bladder And Piston Accumulators |
| Includes | 10 ft. Hose, Adapter, and Pressure Gauge |
|---|---|
| Max. Pressure | 3000 psi |
Parker 144953000G accumulator charging / gauging kit is used to check, adjust, service or fill hydraulic accumulators with nitrogen. These gauging kits are also ideal for testing the recharge pressure to ensure that the filled gas is within a safe range. It is compatible with Parker Greer bladder and piston accumulators.
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 29.46 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2275 |
Hydraulic accumulators store pressurised hydraulic fluid and release it as needed to maintain steady pump flow & pressure, dampen vibrations & shocks, and compensate for leaks / thermal expansion in the system. They can also accommodate for lost pressure if the system's pump fails or if there is fluid loss in the system.
This Parker 144953000G accumulator charging / gauging kit can withstand pressures up to 3000 psi.
This kit has an SAE connection of 0.960-14 inch RH size for connecting easily to Greer bladder and piston accumulators.
Major factors include the required hydraulic pressure, portability, durability, ease of operation and compatibility with your hydraulic system.
To clean the components, use a mild detergent and clean with a lint-free cloth. Ensure that no contaminants enter the hydraulic system during cleaning.
When selecting the charging pressure, consider the system's operating pressure, temperature and the accumulator's design specifications. Also, consult the hydraulic system's documentation for trouble-free connections.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)