-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Union |
|---|---|
| Basic Material | Metal |
| Grade | Grade 316 |
| Hex Size | 1 1/16" |
| Material | Stainless Steel |
|---|---|
| Temp. Range | -425°F to +1200°F |
| Tube Size | 3/4" |
| Tube Size | 3/4" x 1/2" |
| Height (cm) | 2.7 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 2.7 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)