-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Straight Connector |
|---|---|
| Application | Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam |
| Basic Material | Carbon Steel |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Connector |
| Body Material | Carbon Steel |
| Compatible Fitting Brands | A-Lok |
| Compression Thread Size | 3/4" |
| Connection Type | A LOK x FNPT |
| Diameter | 3/4" |
| Finish/coating | Zinc Plated |
| Fitting Material | Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 3/4" |
| Fitting Side B Connection Type | FNPT |
| Fitting Side B Pipe Size | 1/2" |
| Hex Size | 1 1/16" |
| Material | Steel |
|---|---|
| Max. Operating Pressure | 5800 psi |
| Max. Pressure | 5100 psi |
| Maximum Operating Temperature | 800°F |
| Minimum Operating Temperature | 20°F |
| Overall Length | 1 27/32" |
| Pipe Size | 1/2" |
| Resistance Properties | Corrosion Resistant, Gall Resistant |
| Specific Fitting Shape | Straight Adapter |
| Specific Pipe Fitting Shape | Connector |
| System Of Measurement | Imperial |
| Temp. Range | -20°F to +800°F |
| Thread Size A | 1-20 |
| Tube Fitting Material | Carbon Steel |
| Tube Size | 3/4" |
| standard | ASTM A179, SAE J524B, SAE J525B |
| Height (cm) | 2.7 |
|---|---|
| Length (cm) | 4.68 |
| Width (cm) | 2.7 |
| HS Code | 7307994000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)