-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Brake Tubing |
|---|---|
| Air Brake Type | Type B |
| Application | Airbrake |
| Bend Radius | 1 1/4" |
| Coiled Air Tube Application | Not Applicable |
| Color | Green |
| Compatible Tube Wall Thickness | 0.062" |
| Distinct Properties | Heat And Light Stabilized |
| Fitting Side A Connection Type | Not Applicable |
| Fitting Side A Gender | Not Applicable |
| Fitting Side A Material | Not Applicable |
| Fitting Side A Size | Not Applicable |
| Fitting Side B Size | Not Applicable |
| Fitting Side B Connection Type | Not Applicable |
| Fitting Side B Gender | Not Applicable |
| Fitting Side B Material | Not Applicable |
| Hex Size | Not Applicable |
| Hose Color | Green |
| Includes Fittings | No |
| Inside Dia. | 0.251" |
| Jacket Color | No Jacket |
| Jacket Material | No Jacket |
| Length | 500 ft. |
| Material | Nylon |
| Max. Operating Pressure | 150 psi |
|---|---|
| Max. Operating Temp. | 93°C |
| Max. Pressure Range | 100 psi to 249 psi |
| Maximum Operating Temperature | 200°F |
| Min. Bending Radius | 1 1/2" |
| Min. Burst Pressure | 1400 psi |
| Min. Operating Temp. | -40°C |
| Minimum Operating Temperature | -40°F |
| Outside Dia. | 3/8" |
| Overall Length | 500 ft. |
| Product Type | Air Brake Tubing |
| Reinforcement | Polyester Braid |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame Resistant, Freeze Resistant, Fuel Resistant, Grease Resistant, Hardening Resistant, Heat Resistant, High Temperature Resistant, Humidity Resistant, Kink Resistant, Low Temperature Resistant, Non Conductive, Non Flammable, Oil Resistant, Road Salt Resistant, Salt Water Resistant, Tear Resistant, Temperature Resistant,UVResistant, Wear Resistant, Weather Resistant |
| Series | 1120 Series |
| Specific Fitting Side A Shape | Not Applicable |
| Specific Fitting Side B Shape | Not Applicable |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +200°F |
| Tube Material | Nylon |
| Tube Size | 3/8" |
| Type | Type B Reinforced |
| Wall Thickness | 0.062" |
| Weight Per Foot | 0.027 lbs.-ft. |
| Standards | DOT FMVSS106, SAE J1131, SAE J844 |
| Height (cm) | 54.61 |
|---|---|
| Length (cm) | 54.1 |
| Width (cm) | 16 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.524 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)