-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Female Connector |
|---|---|
| Application Type | Petroleum Base Hydraulic Fluids, Lubricating Oils Phosphate Ester Base Hydraulic Fluids |
| Connection Type | 5/16" JIC 37° Female Flare 5/16" ID Hs. Crimp Connection |
| Design | 5/8" Ext. HEX11/16" Backup Hexthreaded (JIC 37° Flare) + Hs. Crimp Design#10643 Model |
| Diameter | For Hs. Dash Size No. -5 |
| Equivalent To | 1064355 |
| Fitting Type | Straight Fitting |
| Functions | Hydraulic Swivelling/Rotatable/Rotating Straight Permanent Crimp Fitting |
| Main Function | Hydraulic Fitting |
|---|---|
| Material | Steel Body |
| No. Of Inlets | 1 |
| No. Of Outlets | 1 |
| Standard Logo | iso.png |
| Sub Range Name | Parkrimp (Crimp) 43 Series |
| Type | 43 Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)