-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylinder |
|---|---|
| Ambient Air Temp. | -10°F to +165°F |
| Ambient Air Temp. For Operation | -10°F to +165°F |
| Application Type | General Industry Assembly Conveyors Packaging |
| Bore Size | 1 1/2" |
| Chemical Resistance | Corrosion resistance |
| Connection Type | 2 x 1/8" NPT Threaded Pneumatic Ports 7/16"-20 UNF Male Threaded Rod-End |
| Design | "LipSeal" Piston Aluminium Head And Cap Non-Repairable |
| dia. | 7/16" |
| function | Double-Acting Stainless Steel Pneumatic Cylinder |
|---|---|
| Main Function | Pneumatic Cylinder |
| Material | Stainless Steel Cylinder Body Aluminium Piston Oil-impregnated Bronze Rod Bushing Stainless Steel Piston Rod |
| Max. Air Service Pressure | 250 psig |
| Mounting | Rear Block Mounting |
| Mounting Mode | Rear Block Mounting |
| Pressure | 250 psig (Max. Air Service) 17 Bar (Max. Air Service) |
| Shape | Cylindrical |
| Stroke Length | 7" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)