-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Air Cylinder Type | Round Body |
| Body Material | Stainless Steel |
| Bore Dia. | 1 1/2" |
| Color | Silver |
| Cushion Type | None |
| Cylinder Action | Double Acting |
| End Cap Material | Aluminum |
| Features | Non-Switch Ready |
| Finish | Silver |
| For Fluid Type | Air |
| Inlet Gender | Female |
| Magnetic Piston | No |
| Max. Pressure | 250 psi |
| Mounting Type | Front Block |
| Overall Length | 9 11/25" |
|---|---|
| Piston Material | Aluminum |
| Piston Rod Material | Stainless Steel |
| Rod Dia. | 0.437" |
| Rod Thread Length | 1 1/4" |
| Rod Thread Size | 7/16"-20 |
| Rod Thread Type | Fine |
| Shape | Round |
| Single Acting/double Acting | Double Acting |
| Spring Retraction Force | Not Applicable |
| Stroke | 4" |
| System Of Measurement | Inch |
| Tube Material | Stainless Steel |
| Type | Round Body |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 23.98 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)