-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Air Cylinder Type | Round Body |
| Air Inlet Size | 1/8" |
| Air Inlet Type | NPT |
| Body Diameter | 1 1/8" |
| Body Material | Stainless Steel |
| Body Material Grade | Grade 304 |
| Bore Dia. | 1.062" |
| Bore Diameter | 1 1/16" |
| Color | Silver |
| Cushion Type | None |
| Cylinder Action | Double Acting |
| Cylinder Type | Round Body |
| End Cap Material | Aluminum |
| Features | Switch Ready |
| Finish | Silver |
| For Fluid Type | Air |
| Inlet Gender | Female |
| Magnetic Piston | Magnetic Piston |
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | 14°F |
| Mounting Style | Nose, Pivot With Pin |
| Mounting Type | Nose, Pivot |
|---|---|
| Nose Mount Thread Size | 5/8"-18 |
| Number Of Rods | 1 |
| Overall Length | 6 4/5" |
| Piston Material | Aluminum |
| Piston Rod Material | Stainless Steel |
| Pivot Hole Dia. | 0.251" |
| Pivot Pin Included? | With Pivot Pin |
| Repairable Cylinder | Non Repairable |
| Rod Dia. | 0.312" |
| Rod Diameter | 5/16" |
| Rod Rotation | Rotating Rod |
| Rod Thread Length | 1/2" |
| Rod Thread Size | 5/16"-24 |
| Rod Thread Type | Fine |
| Series | SRM Series |
| Single Acting/double Acting | Double Acting |
| Spring Retraction Force | Not Applicable |
| Stroke | 2" |
| Stroke Length | 2" |
| System Of Measurement | Inch |
| Tube Material | Stainless Steel |
| Type | Round Body |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 2.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)