-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Regulator |
|---|---|
| Adjustment Knob | Nonrising |
| Adjustment Location | Top |
| Adjustment Mechanism | Knob |
| Adjustment Mechanism Material | Steel |
| Adjustment Range | 0 psi to 125 psi |
| Adjustment Range - Regulators | 0 psi to 125 psi |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/8" |
| Air Outlet Gender | Female |
| Air Outlet Size | 3/8" |
| Air Outlet Type | NPT |
| Body Material | Zinc |
| For Fluid Type | Air |
| For Substance Type | Air |
| Includes | (2) Gauge Plugs And Face Gauge, Regulator |
| Max. Flow Rate | 60 CFM |
| Max. Pressure | 250 psi |
| Max. Temp. | 175°F |
| Maximum Operating Pressure | 125 psi |
| Maximum Regulated Pressure | 125 psi |
| Minimum Operating Pressure | 18 psig |
|---|---|
| Minimum Operating Temperature | 32°F |
| Minimum Regulated Pressure | 2 psi |
| Modular Connection | Modular Connection |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Overall Depth | 2 13/16" |
| Overall Height | 6" |
| Overall Length | 2.74" |
| Overall Width | 2 3/4" |
| Overall Width - Regulators | 2 21/25" |
| Pipe Size - Regulators | 3/8" |
| Pressure Gauge Included | Yes |
| Pressure Gauge Port Size | 1/4" |
| Pressure Gauge Port Type | NPT |
| Regulator Type | Relieving |
| Seal Material | Nitrile |
| Series | 06R Series |
| System Location | Air Line |
| Valve Design | Balanced |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 7.14 |
| Width (cm) | 15.24 |
| HS Code | 8481100060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)