PARKER 0.75BFDSRM02.00 Round Air Cylinder 3/4 Inch Bore 2 Inch Stroke

Item: AG9MRM
Model: 0.75BFDSRM02.00
Cross Ref: 20XR56
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$100.51
5% off
$95.48 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Air Cylinder
Air Cylinder Type Round Body
Air Inlet Size 1/8"
Air Inlet Type NPT
Body Diameter 13/16"
Body Material Stainless Steel
Body Material Grade Grade 304
Bore Dia. 3/4"
Color Silver
Cushion Type None
Cylinder Action Double Acting
Cylinder Type Round Body
End Cap Length 3/16"
End Cap Material Aluminum
Features Switch Ready
Finish Silver
For Fluid Type Air
Inlet Gender Female
Magnetic Piston Magnetic Piston
Max. Pressure 250 psi
Maximum Operating Pressure 250 psi
Maximum Operating Temperature 140°F
Minimum Operating Temperature 14°F
Mounting Style Block
Mounting Type Front Block
Number Of Rods 1
Overall Height 1"
Overall Length 5.97"
Overall Width 1"
Piston Material Aluminum
Piston Rod Material Stainless Steel
Repairable Cylinder Non Repairable
Rod Dia. 1/4"
Rod Rotation Rotating Rod
Rod Thread Length 3/4"
Rod Thread Size 1/4"-28
Rod Thread Type Fine
Series SRM Series
Single Acting/double Acting Double Acting
Spring Retraction Force Not Applicable
Stroke 2"
Stroke Length 2"
System Of Measurement Inch
Tube Material Stainless Steel
Type Round Body

Shipping Information

Height (cm) 2.54
Length (cm) 15.16
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site