-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 3/4" |
| Cushion Type | None |
| Cylinder Type | Round Non-Repairable |
| End Cap Material | Aluminum |
| Finish | Silver |
| Magnetic Piston | No |
| Max. Pressure | 250 psi |
| Mount | Front Block |
| Overall Length | 6.97" |
| Piston Material | Aluminum |
|---|---|
| Piston Rod Material | Stainless Steel |
| Port Size | 1/8" FNPT |
| Rod Dia. | 0.25" |
| Rod Thread Length | 0.75" |
| Rod Thread Size | 1/4-28 UNF |
| Single Acting/double Acting | Double Acting |
| Stroke | 3" |
| Temp. Range | -10 Degrees to 165 Degrees F |
| Tube Material | Stainless Steel |
| Type | Round Body |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.7 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)