-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Actuation Type | Air Extend, Spring Retract |
| Air Cylinder Type | Round Body |
| Body Diameter | 1/2" |
| Body Material | Stainless Steel |
| Body Material Grade | Grade 304 |
| Bore Dia. | 0.438" |
| Bore Diameter | 7/16" |
| Color | Silver |
| Cushion Type | None |
| Cylinder Action | Single Acting |
| Cylinder Type | Round Body |
| End Cap Length | 3/16" |
| End Cap Material | Aluminum |
| Features | Non-Switch Ready |
| Finish | Silver |
| For Fluid Type | Air |
| Inlet Gender | Female |
| Magnetic Piston | Non-Magnetic Piston |
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 165°F |
| Minimum Operating Temperature | -10°F |
| Mounting Style | Block |
| Mounting Type | Front Block |
|---|---|
| Number Of Rods | 1 |
| Overall Height | 3/4" |
| Overall Length | 6 1/5" |
| Overall Width | 3/4" |
| Piston Material | Aluminum |
| Piston Rod Material | Stainless Steel |
| Port Size | #10-32 |
| Repairable Cylinder | Non Repairable |
| Rod Dia. | 0.188" |
| Rod Diameter | 3/16" |
| Rod Rotation | Rotating Rod |
| Rod Thread Length | 1/2" |
| Rod Thread Size | #10-32 |
| Series | SR Series |
| Single Acting/double Acting | Single Acting |
| Spring Extension Force | 1 lbs. |
| Spring Retraction Force | 2 lbs. |
| Stroke | 2" |
| Stroke Length | 2" |
| System Of Measurement | Inch |
| Tube Material | Stainless Steel |
| Type | Round Body |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)