-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal Defrost Timer |
|---|---|
| Amps | 30 |
| Contact Type | 1 SPDT, 1 SPST |
| Enclosure Material | Heavy Steel |
| Max. On/off Cycles | Adjustable |
|---|---|
| Termination Type | Time |
| Voltage | 120/208/240 |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 12.7 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)