-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Initiated and Time Terminated Defrost Control |
|---|---|
| Applicable Ac Voltage Ranges | 120/208-240V AC |
| Contact Form | Spdt-No, Nc |
| Current Rating | 30A |
| Defrost Cycle Time - Maximum | 15 min. |
| Defrost Time - Minimum | 15 min. |
| Display Qty | 1 |
| Enclosure Material | Metal |
| Housing Material Type | Metallic |
| Initiation | Time |
|---|---|
| Nema Enclosure Rating | 1 |
| On/off Cycles - Maximum | 48 |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -40°F |
| Series | 9000 Series |
| Termination | Time |
| Termination Type | Time |
| Timer Switch Type | Digital |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 12.19 |
| HS Code | 9106908500 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.2825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)