-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Defrost Timer Control |
|---|---|
| Amps | 40A |
| Applicable Ac Voltage Ranges | 120V AC |
| Contact Hp @ 120v | 2 hp |
| Current Rating | 40A |
| Day Skipper | No |
| Defrost Cycle Time - Maximum | 27 min. |
| Defrost Time - Minimum | 1 min. |
| Depth | 3 4/5" |
| Display Qty | 1 |
| Enclosure Material | Metal |
| Enclosure Type | Indoor |
| Finish | Metal Enclosure Has Gray Enamel |
| Horsepower @ 120v - Maximum | 2 hp |
| Housing Material Type | Metallic |
| Initiation | Time |
|---|---|
| Length | 7.7" |
| Max. On/off Cycles | 12 |
| Max. Time Setting | 27.5 min. |
| Min. Time Setting | 1 min. |
| Nema Enclosure Rating | 1 |
| No. Of Contact Form | 3 , NO/NC |
| Number Of Poles | 2 |
| Number Of Trippers Included | 2 |
| Series | 8000 Series |
| Termination | Time |
| Termination Type | Time |
| Timer Switch Type | Mechanical |
| Width | 4 2/5" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 12.7 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)