-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Initiated, Remote Temperature or Pressure Terminated Defrost Control |
|---|---|
| Amps | 40A |
| Applicable Ac Voltage Ranges | 120V AC |
| Contact Form | 2NO/1NC |
| Current Rating | 40A |
| Defrost Cycle Time - Maximum | 110 min. |
| Defrost Time - Minimum | 4 min. |
| Display Qty | 1 |
| Enclosure Material | Steel |
| Horsepower @ 120v - Maximum | 2 hp |
| Horsepower @ 240v - Maximum | 2 hp |
|---|---|
| Housing Material Type | Metallic |
| Initiation | Time |
| Nema Enclosure Rating | 1 |
| On/off Cycles - Maximum | 6 |
| Series | 8000 Series |
| Termination | Pressure Or Temperature |
| Termination Type | Temperature Or Pressure |
| Timer Switch Type | Mechanical |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 12.95 |
| HS Code | 9106908500 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)