-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ring Terminal |
|---|---|
| Barrel Inside Diameter | 0.13" |
| Barrel Outside Diameter | 0.22" |
| Barrel Size | Standard |
| Barrel Style | Serrated Barrel |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Hole Dia. | 0.27" |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Max. Temp. | 302°F |
| Max. Voltage | 2000V |
| Maximum Wire Size | 10 AWG |
| Min. Wire Size | 14 AWG |
| Overall Length | 24/25" |
| Seam | Brazed |
| Seam Style | Brazed |
| Special Features | Ring Tongue Design Assures A Secure Connection In High Vibration Applications |
| Strip Length | 1/4" |
| Stud Size | 1/4" |
| Terminal Connection | Crimp |
|---|---|
| Terminal Connection Type | Crimp |
| Terminal Shape | Ring Terminal |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Thickness | 0.04" |
| Tongue Width | 0.52" |
| Barrel Inside Dia. | 0.13" |
| Barrel Outside Dia. | 0.22" |
| compatible with mfr. model no. | CT-100, CT-1570, CT-1701, CT-200, CT-2300/ST, CT-2500/L, UP14ZLW |
| For Wire Size | 10 AWG, 12 AWG, 14 AWG |
| Height | 86.36 mm |
| Insulation | None |
| Insulation Coverage | None |
| Length | 130.81 mm |
| Max. Wire Size | 10 AWG |
| Overall Length | 0.96" |
| Ring Width Ranges | 0.51" to 3/4" |
| standard | CSA C22.2 NO. 65, UL 486A, UL 486B |
| ul standard | UL 486A-486B |
| Width | 13.208 mm |
| Wire Range | 14 AWG to 10 AWG |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 2.44 |
| Width (cm) | 2.44 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)