-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ring Terminal |
|---|---|
| Barrel Inside Dia. | 0.13" |
| Barrel Inside Diameter | 0.13" |
| Barrel Outside Diameter | 0.22" |
| Barrel Size | Standard |
| Barrel Style | Serrated Barrel |
| Base Material | Copper |
| Connection Material | Copper |
| Connection Type | Crimp |
| Connector Plating | Tin |
| Contact Finish | Tin |
| Contact Material | Copper |
| Features | Brazed Seam |
| Hole Dia. | 1/5" |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Max. Temp. | 302°F |
| Max. Voltage | 2000V |
| Maximum Wire Size | 10 AWG |
| Min. Wire Size | 14 AWG |
| Overall Length | 0.81" |
| Product Material | Copper |
| Seam | Brazed |
| Seam Style | Brazed |
| Seam Type | Brazed |
| Special Features | Ring Tongue Design Assures A Secure Connection In High Vibration Applications |
| Strip Length | 1/4" |
| Stud Size | #10 |
| Terminal Connection | Crimp |
| Terminal Connection Type | Crimp |
| Terminal Shape | Ring Terminal |
| Termination | Crimp Termination Only |
|---|---|
| Termination Style | Crimp |
| Tongue Thickness | 0.04" |
| Tongue Width | 0.38" |
| Barrel Outside Dia. | 0.22" |
| Combo For Heat Shrink | None, Non-Insulated |
| Compatible Grainger Part No. | 376T26, 376T32, 376T59, 38YU63 |
| Compatible With Manufacturer Model No. | CT-100, CT-1570, CT-1701, CT-200, CT-2300/ST, CT-2500/L, UP14ZLW |
| Finish | Tin Plated |
| For Use With | CT-100, CT-200, CT-1570, CT-1701, CT-2300/ST (CD-550), CT-2500/L (CT-2570CH), , amp; UP14ZLW (CD-570) |
| For Wire Size | 10 AWG, 12 AWG, 14 AWG |
| Height | 87.63 mm |
| Inside Dia. | 3.3 mm |
| Insulation | None |
| Insulation Coverage | None |
| Length | 0.8" |
| Material | Copper |
| Max. Copper Conductor Size | #10 AWG |
| Max. Metric Conductor Size | 6 sq. mm |
| Min. Conductor Size | 2.5 sq. mm |
| Min. Copper Conductor Size | #14 AWG |
| Outer Dia. | 5.6 mm |
| Packaging Type | Box |
| Ring Width Ranges | 0.26" to 1/2" |
| Standards | CSA C22.2 NO. 65, UL 486A, UL 486B |
| Stud Hole Size | 5 mm |
| Terminal Type | Ring Tongue |
| Ul Standards | UL 486A-486B |
| Width | 0.4" |
| Wire Range | 14 AWG to 10 AWG |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 2.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)