-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Body Thickness | 0.1" |
|---|---|
| Design | Cut To Length |
| Height | 59.69 mm |
| Hook And Loop Type | Hook, Loop |
| Max. Bundle Dia. | Variable |
| Max. Operating Temp. | 104°C |
|---|---|
| Min. Installation Temp. | 0°F |
| Min. Loop Tensile Strength | 50 lbs. |
| Min. Operating Temp. | -18°C |
| Overall Length | 22.86 mm |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 21.59 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)