-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Body Thickness | 0.1" |
|---|---|
| Design | Cut To Length |
| Height | 86.36 mm |
| Hook And Loop Type | Hook, Loop |
| Max. Bundle Dia. | Variable |
| Max. Operating Temp. | 219°F |
| Min. Installation Temp. | 0°F |
|---|---|
| Min. Loop Tensile Strength | 80N |
| Min. Operating Temp. | -18°C |
| Overall Length | 180" |
| Tensile Strength | 40 lbs. |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 15.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)