-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ferrule |
|---|---|
| Barrel Diameter | 0.11" |
| Barrel Finish | Tin Plated |
| Barrel Length | 0.24" |
| Barrel Material | Copper |
| Base Material | Copper |
| Color | Gray |
| Color Code | Gray |
| Compatible Grainger Part No. | 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67 |
| Compatible Manufacturer Model No. | CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40 |
| Compatible Mfr. Model No. | CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40 |
| Compatible With Product Type | Terminal Block |
| Compatible With Series | CT Series |
| Contact Finish | Tin |
| Contact Material | Copper |
| Cover Material | Polypropylene |
| Ferrule Diameter | 0.06" |
| Ferrule Material | Copper |
| Ferrule Type | Single Wire Standard |
| For Wire Size | 18 AWG |
| Insertion Length | 15/32" |
| Insulation Color | Gray |
| Insulation Coverage | Partially Insulated |
| Insulation Type | Self Insulated |
| Max. Temp. | 221°F |
| Maximum Conductors | 1 |
| Maximum Wire Size | 18 AWG |
| Min. Wire Size | 18 AWG |
| Minimum Operating Temperature | -60°F |
| Overall Length | 0.55" |
| Product Color | Gray |
| Product Material | Copper |
|---|---|
| Special Features | Funnel Entry, Seamless Barrel, Suitable For Limited Space Applications, Type Fsd |
| Strip Length | 15/32" |
| Termination Type | Crimp |
| Wire Range | 18 AWG |
| Wire Size | 18 AWG |
| Barrel Dia. | 0.11" |
| Connection Material | Tin |
| Copper Conductor Size | #18 AWG |
| Ferrule Dia. | 0.06" |
| Finish | Tin Plated |
| Flammability Rating | UL94-HB |
| For Use With | CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH) |
| Height | 21.59 mm |
| Inside Dia. | 1.3 mm |
| Insulation Coverage | Partially"sulated |
| Insulation Material | Polypropylene |
| Insulation Type | Self-Insulated |
| Length | 0.6" |
| Material | Copper |
| Max. Conductors | 1 |
| Max. Wire Insulation Dia. | 2.8 mm |
| Min. Conductor Size | 0.75 sq. mm |
| Min. Operating Temp. | -54°C |
| Packaging Type | Bag |
| Pin Length | 0.31" |
| Standards | CSA C22.2 NO. 291-14, DIN 46228 PART 4 |
| Temp. Rating | 105°C |
| Width | 76.2 mm |
| Wire Size Range | 18 AWG to 18 AWG |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 1.4 |
| Width (cm) | 5.59 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)