-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wiring Duct |
|---|---|
| Application | Narrow Slot/Finger Design Provides More Slots To Fit The Spacing Of High-Density Terminal Block Applications |
| Cable Manager Type | Duct |
| Color | White |
| Dimension A | 1.26" |
| Dimension B | 1.57" |
| Flammability Rating | Ul94V-0 |
| Height | 1.62" |
| Includes | Base Only |
| Length | 6" |
| Length (straight Wireway) | 6 ft. |
| Material | Lead Free PVC |
| Measurement System | Metric |
| Mounting Style | Screw |
| Nominal Height | 1 1/2" |
| Nominal Width | 1" |
| Product Color | White |
| Slot Height | 3/5" |
| Slot Width | 1/5" |
|---|---|
| Slot-to-slot Centerline | 1/2" |
| Standard Length | 6 ft. |
| Type | Wiring Duct Base |
| Wall Design | Slotted |
| Wall Type | Slotted |
| Width | 1 1/4" |
| Wiring Duct Type | F |
| Compatible Cover Style | Snap-On |
| Cover Part No. | C1WH6 |
| Height | 1 5/8" |
| Length | 72" |
| Mount Method | Mounting Holes |
| Overall Height | 41.1 mm |
| Overall Length | 1.8m |
| Overall Width | 1 1/4" |
| Slot Height | 0.6" |
| Wiring Duct Style | Narrow Slot Wiring Duct |
| Height (cm) | 4.11 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.18 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.369 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)