-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wiring Duct |
|---|---|
| Application | Narrow Slot/Finger Design Provides More Slots To Fit The Spacing Of High-Density Terminal Block Applications |
| Cable Manager Type | Duct |
| Color | White |
| Compatable Cover Style | Snap-On |
| Depth | 2 3/25" |
| Dimension A | 1 3/4" |
| Dimension B | 2 3/25" |
| Flammability Rating | Ul94V-0 |
| Height | 2 1/8" |
| Includes | Base Only |
| Length | 72" |
| Length (straight Wireway) | 6 ft. |
| Material | PVC |
| Measurement System | Metric |
| Mounting Style | Screw |
| Nominal Height | 2" |
| Nominal Width | 1 1/2" |
| Product Color | White |
| Slot Height | 1.1" |
|---|---|
| Slot Width | 1/5" |
| Slot-to-slot Centerline | 1/2" |
| Standard Length | 6 ft. |
| Type | Wiring Duct Base |
| Wall Design | Slotted |
| Wall Type | Narrow Slot |
| Width | 1 3/4" |
| Wiring Duct Type | F |
| Compatible Cover Style | Snap-On |
| Cover Part No. | C1.5WH6 |
| Mount Method | Mounting Holes |
| Overall Height | 2.12" |
| Overall Length | 1.8m |
| Overall Width | 44.5 mm |
| standard | CE COMPLIANT, ROHS, UL 94 FLAMMABILITY RATING OF V-0, UL LISTED |
| Wall Type | Slotted |
| Wiring Duct Style | Narrow Slot Wiring Duct |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.44 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5715 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)