-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corner Wiring Duct |
|---|---|
| Color | White |
| Compatable Cover Style | Snap-On |
| Dimension A | 5.33" |
| Dimension B | 4.58" |
| Flammability Rating | Ul94 V-0 |
| Height | 4 9/16" |
| Includes | Base Only |
| Length | 72" |
| Length (straight Wireway) | 6 ft. |
| Material | Lead Free PVC |
| Measurement System | Imperial |
| Mounting Style | Screw |
| Slot Height | 3 3/5" |
| Slot Width | 1/5" |
| Slot-to-slot Centerline | 1/2" |
| Standard Length | 6 ft. |
|---|---|
| Type | Corner Wiring Duct |
| Wall Design | Slotted |
| Wall Type | Slotted |
| Width | 5 5/16" |
| Compatible Cover Style | Snap-On |
| Cover Part No. | C2WH6 |
| Mount Method | Mounting Holes |
| Overall Height | 4.58" |
| Overall Length | 1.8m |
| Overall Width | 5.33" |
| Slot Height | 3.6" |
| Standards | CE COMPLIANT, CSA CERTIFIED, RU CERTIFIED |
| Wiring Duct Style | Corner Wiring Duct |
| Wiring Duct Type | CDW |
| Height (cm) | 11.63 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 13.54 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.4695 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)