-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corner Wiring Duct |
|---|---|
| Color | White |
| Compatable Cover Style | Snap-On |
| Depth | 3.57" |
| Dimension A | 4 2/5" |
| Dimension B | 3.57" |
| Height | 3 9/16" |
| Length | 72" |
| Length (straight Wireway) | 6 ft. |
| Material | Lead Free PVC |
| Mounting Style | Screw |
| Slot Height | 2 3/5" |
|---|---|
| Slot Width | 1/5" |
| Slot-to-slot Centerline | 1/2" |
| Standard Length | 6 ft. |
| Type | Corner Wiring Duct |
| Wall Design | Slotted |
| Wall Type | Slotted |
| Width | 4 3/8" |
| Compatible Cover Style | Snap-On |
| Slot Height | 2.6" |
| Standards | CE COMPLIANT, CSA CERTIFIED, RU CERTIFIED |
| Height (cm) | 9.07 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 11.18 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.439 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)