-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grounding Kit |
|---|---|
| Application | Telecom, Data Center |
| Conductor Size | #6 |
| For Use With | 19" Cabinets That Meet Eia 310 D, 19" Cabinets That Meet Eia-310-D |
| Ground Wire Included | (2) 30", 6 AWG |
| Grounding Bar Holes And Size | (20) #12-24 |
| Grounding Bar Length | 19" |
| Grounding Bar Thickness | 3/16" |
| Grounding Bar Width | 1" |
| Product Type | Cabinet Retrofit Kit |
| Stud Hole Size | 1/4" |
|---|---|
| Type | Retrofit Cabinet Kit |
| Conductor Size | #6 AWG |
| Grounding Bar Holes Size | #12-24 |
| Grounding Bar Included | With Grounding Bar |
| Includes | #12-24 Bonding Nuts, M6 Bonding Nuts, #12 Flat Washers, #12-24 X 1/2"Thread-Forming Screws, #6 Awgjumpers, Grounding Stickers, M6 X 12Mm Thread-Forming Screws, #12-24 X 1/2\ Hex Head Screws Installed, #12-24 Bonding Studs, M6 Bonding Studs, 0.16 Oz.Of Antioxidant, Factory Terminated On Both Ends With 90 Degree Reverse Bent Lugs, Grounding Busbar, Mounting Hole Sets Have 5/8"(15.9Mm) Spacing |
| Material | Copper |
| Material - Grounding Connector | Tin-Plated Copper |
| No. Of Grounding Bar Holes | 20 |
| standard | C22.2 NO 41-13, EIA-310, UL 467 |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 53.85 |
| Width (cm) | 28.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)