-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grounding Kit |
|---|---|
| Application | Armored Cable |
| Conductor Gauge | 6 AWG |
| Conductor Size | #6 |
| For Use With | Armored Cable |
| Ground Wire Included | 24" 6 AWG |
| Grounding Bar Holes And Size | No Bar |
| Grounding Bar Length | 24" |
| Includes | (2) #12-24 Thread-Forming Screws, (2) M6 Thread-Forming Screws, Black Polypropylene Terminal Cover, Lcc6 Two-Hole Copper Compression Lug |
| Length | 24" |
| Material | Copper |
| Product Type | Armored Cable Grounding Kit |
|---|---|
| Standards | Csa, Ul |
| Type | Armored Fiber Cable Kit |
| Conductor Size | #6 AWG |
| Grounding Bar Holes Size | No Bar |
| Grounding Bar Included | Without Grounding Bar |
| Grounding Bar Width | Not Applicable |
| Height | 39.37 mm |
| Item | Grounding Jumper Wire Kit |
| Material - Grounding Connector | Tin-Plated Copper |
| Width | 184.15 mm |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)