-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wiring Duct Cover |
|---|---|
| Application | Cover For Wiring Duct With Protective Film To Protect The Surface During Storage, Handling, Andinstallation. |
| Cable Manager Type | Cover |
| Color | White |
| For Nominal Duct Width | 2" |
| Length | 72" |
| Length (straight Wireway) | 6 ft. |
| Material | PVC |
| Mounting Style | Flushed |
| Product Color | White |
| Type | Wiring Duct Cover |
| Use With | 2 In Wiring Duct |
|---|---|
| Width | 2 1/4" |
| Compatible Duct Width | 2" |
| For Use With | 2" Wiring Duct |
| Height | 0.35" |
| Mount Method | Snap-On |
| Mounting Style | Flush |
| Overall Length | 6 ft. |
| Overall Width | 2 1/4" |
| Standards | CE COMPLIANT, CSA CERTIFIED, ROHS, UL RECOGNITION |
| Wiring Duct Style | Flush Cover with Film |
| Height (cm) | 0.89 |
|---|---|
| Length (cm) | 183.9 |
| Width (cm) | 5.84 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)