-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wiring Duct Cover |
|---|---|
| Color | White |
| For Nominal Duct Width | 1" |
| For Use With | 1 In Wiring Duct |
| Length | 72" |
| Material | PVC |
| Mounting Style | Flush |
| Type | Wiring Duct Cover |
| Use With | 1 In Wiring Duct |
|---|---|
| Width | 1 1/4" |
| For Use With | 1" Wiring Duct |
| Height | 0.35" |
| Includes Cover | Yes |
| Standards | CE COMPLIANT, CSA CERTIFIED, ROHS COMPLIANT, UL RECOGNIZED, UL94 V-0 |
| Type | White Wire Duct Cover |
| Height (cm) | 0.89 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)