-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Jaws |
|---|---|
| Accessory Type | Bench Vise |
| Compatible Manufacturer Model Number | 301, 303, 304, 381 |
| For Use With | Mfg. No. 301, 303, 304, 381 |
| Impact Rated | No |
|---|---|
| Includes | (2) Screws |
| Material | High Heat TFE |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 5.08 |
| HS Code | 8466208065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)