-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Jaws |
|---|---|
| Accessory Type | Bench Vise |
| Compatible Manufacturer Model Number | 301, 303, 304, 381 |
| Features | Continuous Heat Tolerance To 200 Deg F, Intermittent Heat To 300 Deg F, Excellent Electrical Insulation, Gentle Holding Power |
| For Vise Jaw Width | 2 1/2" |
|---|---|
| Impact Rated | No |
| Includes | (2) Screws |
| Material | Nylon |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 5.33 |
| HS Code | 8466208065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)