-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Machine Vise |
|---|---|
| Base | Stationary |
| Base Material | Steel |
| Base Type | Fixed |
| Compatible Machinery | CNC Milling Machine |
| Features | Hardened Jaw Plates, Hardened Vise Bed, Palmgren'S Anti-Lift Mechanism, Repeatability Within 0.001 In, Stress Relieved Ductile Iron Castings 80, 000 psi, Vise Nut Does Not Extend Beyond The End Of The Vise Body |
| Jaw Deflection - Maximum | 0.001" |
| Jaw Face Type | Smooth |
| Jaw Face Width | 6" |
| Jaw Material | Steel |
| Jaw Opening | 9" |
| Jaw Width | 6" |
|---|---|
| Lead Screw Type | ACME |
| Machine Vise Type | Precision |
| Max Bed/base Parallel Tolerance | 0.0004" |
| Max Jaw Opening | 9" |
| Mounting Slot Length | 1" |
| Mounting Slot/keyway Width | 5/8" |
| Mounting Type | Keyway |
| Overall Height | 4.5938" |
| Overall Length | 18.25" |
| Throat Depth | 1 47/64" |
| Height (cm) | 11.67 |
|---|---|
| Length (cm) | 46.36 |
| Width (cm) | 2.54 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)