-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Machine Vise |
|---|---|
| Base | Slotted |
| Base Material | Steel |
| Base Type | Fixed |
| Bed/base | Ground |
| Clamping Force | 7960 lbs. |
| Compatible Machinery | CNC Milling Machine |
| Features | 80, 000 psi Stress Relieved Ductile Iron Castings, Hardened Jaw Plates, Hardened Vise Bed, Palmgren'S Anti-Lift Mechanism, Repeatability Within 0.001 In, Vise Nut Does Not Extend Beyond The End Of The Vise Body |
| Jaw Deflection | 0.003" |
| Jaw Deflection - Maximum | 0.001" |
| Jaw Face Type | Smooth |
| Jaw Face Width | 8" |
| Jaw Material | Steel |
| Jaw Opening | 10 7/16" |
| Jaw Plate | Smooth |
| Jaw Width | 8" |
|---|---|
| Lead Screw Type | ACME |
| Machine Vise Type | Precision |
| Max Bed/base Parallel Tolerance | 0.0004" |
| Max Jaw Opening | 10" |
| Max. Clamping Force | 7960 lbf. |
| Maximum Clamping Force | 7960 lbf. |
| Mounting Slot Length | 1" |
| Mounting Slot/keyway Width | 5/8" |
| Mounting Type | Keyway |
| Overall Height | 8" |
| Overall Length | 26" |
| Overall Width | 12 3/5" |
| Throat Depth | 2 13/64" |
| Type | Dual Force |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 32 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 67.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)