-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Packing Seal |
|---|---|
| Ambient Temp. Range | -400°F to +500°F |
| Color | Black |
| For Use In | Pumps |
| Length | 10 ft. |
| Material | Aramid, Graphite, PTFE |
| Max. Pressure For Pumps | 500 psi |
| Max. Pressure For Valves | Not Rated |
|---|---|
| Max. Shaft Speed | 2000 FPM |
| Max. Temp. In Steam | Not Rated |
| Ph Range | 1 pH to 13 pH |
| Size | 3/4" |
| Square Size | 3/4" |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 21.59 |
| HS Code | 5911900040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)