-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Packing Seal |
|---|---|
| Ambient Temp. Range | -10°F to +200°F |
| Color | Brown |
| For Use In | Pumps, Valves |
| Length | 25 ft. |
| Material | Flax |
| Max. Pressure For Pumps | 400 psi |
| Max. Pressure For Valves | 400 psi |
|---|---|
| Max. Shaft Speed | 1000 FPM |
| Max. Temp. In Steam | Not Rated |
| Ph Range | 6 pH to 9 pH |
| Size | 0.75 sq. in. |
| Square Size | 3/4" |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 22.61 |
| HS Code | 5911900040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)