-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Retractor |
|---|---|
| Cable Length | 8.2 ft. |
| Cable Material | Steel |
| Drum Type | Standard |
| Features | Load Carrying Capacity Is Adjustable |
| For Tool Weighing | 3.31 lbs. to 6.61 lbs. |
| Hanger Opening Size | 0.35" |
| Housing Material | Nylon |
| Lock Mechanism | Ratchet Locking |
| Max. Tool Weight | 6.6 lbs. |
| Min. Tool Weight | 3.3 lbs. |
| Overall Depth | 1 3/4" |
|---|---|
| Overall Height | 6 5/8" |
| Overall Width | 5 1/4" |
| Ratchet Lock | Yes |
| Reel Height When Retracted | 25" |
| Reel Mount Type | Screw Close Spring Clip |
| Reel Weight | 1.76 lbs. |
| Series | 7212 Series |
| Spring Fail Mechanism | No |
| Tension Adjustment | 4 mm T Handle |
| Tool Attachment Type | Screw Close Spring Clip |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 23.5 |
| Width (cm) | 16.51 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)