PACKERS KROMER 7200-01 Tool Retractor .66-2.65lb

Item: AC7LZE
Model: 7200-01
Cross Ref: 38N815
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$221.21
5% off
$210.15 /unit (ex. VAT)
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
Item Tool Retractor
Cable Length 5.25 ft.
Cable Material Steel
Drum Type Standard
Features Adjustable Load Carrying Capacity
For Tool Weighing 0.7 lbs. to 3.3 lbs.
Hanger Opening Size 0.35"
Housing Material Nylon
Lock Mechanism Non Locking
Max. Tool Weight 3.3 lbs.
Min. Tool Weight 0.7 lbs.
Overall Depth 1 7/16"
Overall Height 5 1/4"
Overall Width 4 1/4"
Ratchet Lock No
Reel Height When Retracted 15 1/4"
Reel Mount Type Screw Close Spring Clip
Reel Weight 1.3 lbs.
Series 7200 Series
Spring Fail Mechanism No
Tension Adjustment 4 mm T Handle
Tool Attachment Type Snap Hook

Product Details

    • Ratchet Lock (No)

Shipping Information

Height (cm) 6.35
Length (cm) 23.5
Width (cm) 16.51
HS Code 8428900290
Country Of Origin DE
Weight (kg) 0.2936

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site