-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide End Mill |
|---|---|
| Cutting Direction | Right Hand |
| Cutting Type | Center |
| Diameter | 3/8" |
| Dimension Type | Fractional Inch |
| End | Center Cutting |
| End Mill Application | Finishing |
| End Mill Style | Square |
| End Style | Square |
| Finish | TiAlN |
| Grade | High Performance |
|---|---|
| Helix Angle | 35 Degrees |
| Length Of Cut | 7/8" |
| List Number | VG441 |
| Material | Carbide |
| Milling Dia. | 3/8" |
| Number Of Flutes | 4 |
| Overall Length | 2.5" |
| Shank Dia. | 3/8" |
| Type | Variable Geometry |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 1.52 |
| Width (cm) | 7.62 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)