-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Bur |
|---|---|
| Coating | Bright (Uncoated) |
| Coolant Thru | No |
| Cut Type | Double |
| Cutter Dia. | 3/8" |
| Cutting Dia. Tolerance | -0.0011" to 0" , H8 |
| Cutting Direction | Right |
| Cutting Edge Type | Right Hand |
| Cutting Length | 1.062" |
| Diameter | 0.68898" |
| Drilling L/d Ratio | 4 |
| End Type | Radius |
| Flute Length | 93 mm |
| Head Diameter | 3/8" |
| Head Length | 1 1/16" |
| Head Material | Carbide |
| Head Shape | Cone |
| Helix Angle | 30° |
| Helix Direction | Right Hand |
|---|---|
| Included Angle | 14° |
| Includes | 14 Degrees Included Angle |
| Length Of Cut Specification | Stub |
| Max. Rpm | 63000 RPM |
| Number Of Flutes | 2 |
| Overall Length | 143 mm |
| Point Angle | 140° |
| Point Thinning | R Thinning |
| Shank Dia. | 1/4" |
| Shank Length | 6" |
| Shank Material | Hardened Steel |
| Shank Size | 1/4" |
| Shank Tolerance | H6 |
| Substrate | Carbide |
| Surface Treatment | EgiAs |
| Trade Number | SL-3L6 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)