OSG 801-1875 Carbide Bur Cylinder 3/16 Inch

Item: AH3ZFY
Model: 801-1875
Cross Ref: 33ZP53
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.10
5% off
$33.35 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Carbide Bur
Abrading Application Grinding On A Wide Variety Of Materials
Application For Grinding On A Wide Variety Of Materials
Coating Bright (Uncoated)
Cut Type Double
Cutter Dia. 0.188"
Cutting Edge Type Right Hand
Cutting Length 5/8"
Head Dia. 3/16"
Head Length 5/8"
Head Material Carbide
Head Shape Cylinder
List Number 801
Max. Rpm 75000 RPM
Overall Length 2"
Shank Dia. 1/4"
Shank Material Carbide
Shank Size 1/4"
Shape Cylinder
Trade Number SA-14

Shipping Information

Height (cm) 0.98
Length (cm) 6.35
Width (cm) 0.98
Country Of Origin US
Weight (kg) 0.045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site