-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Bur |
|---|---|
| Abrading Application | Grinding On A Wide Variety Of Materials |
| Application | For Grinding On A Wide Variety Of Materials |
| Coating | Bright (Uncoated) |
| Cut Type | Double |
| Cutter Dia. | 1" |
| Cutting Edge Type | Right Hand |
| Cutting Length | 1" |
| Head Dia. | 1" |
| Head Length | 1" |
| Head Material | Carbide |
| Head Shape | Cylinder |
|---|---|
| List Number | 801 |
| Max. Rpm | 90000 RPM |
| Maximum Operating Speed | 25000 RPM |
| Overall Length | 2" |
| Shank Dia. | 1/4" |
| Shank Material | Hardened Steel |
| Shank Size | 1/4" |
| Shape | Cylinder |
| Trade Number | SA-9 |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 2.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)