OSG 800-8007 Carbide Bur Cylindrical Ball Nose 3/32 inch

Item: AH4ACW
Model: 800-8007
Cross Ref: 33ZW17
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$21.20
5% off
$20.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Carbide Bur
Abrading Application Grinding On A Wide Variety Of Materials
Application For Grinding On A Wide Variety Of Materials
Coating Bright (Uncoated)
Cut Type Double
Cutting Edge Type Right Hand
Cutting Length 0.438"
End Type Radius
Head Dia. 3/32"
Head Length 7/16"
Head Material Carbide
Head Shape Cylinder
List Number 800
Max. Rpm 85000 RPM
Shank Dia. 1/8"
Shank Material Carbide
Shank Size 1/8"
Shape Cylindrical Ball Nose
Trade Number SC-41

Shipping Information

Height (cm) 0.64
Length (cm) 6.35
Width (cm) 0.64
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site